AIR HOSE FLEXHYBRID TECHNOPOLYMER 1/2 ID RED 50FT
884.0070121
- UNSPSC 40142002
9501046130990 1
9501046130990 1
Delivery
In stock delivery from our warehouses.
AIR HOSE FLEXHYBRID TECHNOPOLYMER 1/2 ID RED 50FT — 884.0070121
- AIR HOSE FLEXHYBRID TECHNOPOLYMER 1/2 ID RED 25FT — 884.007012
- AIR HOSE FLEXHYBRID TECHNOPOLYMER 1/2 ID RED 50FT — 884.0070121
- AIR HOSE FLEXHYBRID TECHNOPOLYMER 3/8 ID RED 25FT — 884.007038
- AIR HOSE FLEXHYBRID TECHNOPOLYMER 3/8 ID RED 50FT — 884.0070381
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 6:59 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 6:59 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Inner Diameter | 1/2 in |
| Outer Diameter | 0.71 in |
| Fitting Size | 3/8 in. NPT |
| Length | 50 ft |
| Working Temperature Range | 23°F to 140°F (-5°C to 60°C) |
| Working Pressure | 300 psi |
| EAN | 0774679025847 |
Features
| Engineered hybrid polymer |
| Reinforced with high tensile polyester yarns |
Benefits & Advantage
| Provides the best attributes of PVC and rubber |
| Superior flexibility |
| Lightweight |
| Good resistance to oils, heat, ozone and abrasion |
| Easy to unwind and rewind |
