
1 pieces in stock at Vaughan, ON as of 7:07 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 7:07 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Hose Inner Diameter | 1/2 in |
| Hose Length | 50 ft |
| Overall Width | 19.7 in |
| Overall Length | 22.4 in |
| Overall Thickness | 8.2 in |
| EAN | 4068362859298 |
| Heavy duty steel construction |
| Heavy ribbed steel plate |
| Epoxy powder coated |
| Fully enclosed and lubricated spring |
| Four direction, non-snag rollers |
| Very durable with strong support |
| Resists corrosion |
| Wall, ceiling or floor mounting possible |
| Superior quality rollers reduce hose wear |