EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

HIGH FLOW HOSE 8MM I.D 12M O.D. 25M

883.942812 - UNSPSC 40142002
0699942812961 1
HIGH FLOW HOSE 8MM I.D 12M O.D. 25M HIGH FLOW HOSE 8MM I.D 12M O.D. 25M
HIGH FLOW HOSE 8MM I.D 12M O.D. 25M

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Polyurethane
Hose Inner Diameter 8 mm
Hose Outer Diameter 12 mm
Length 25 m
Maximum Operating Pressure 232 psi
Temperature Range -20°C to +60°C
EAN 4048539289462

Features

Compressed-air hoses of polyurethane (PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses. Increased working comfort and broader range of applications
Smooth inside hose surfaces prevent air resistance and enable a high air flow rate. No pressure drop and maximum utilization of output of consumers
High resistance to abrasion, sturdy cloth lining and outstanding resistance to oil, gasoline, dirt and UV
Reduces costs and has a service life up to 10x longer than that of PVC hoses
Maximum operating pressure of 232 psi. Up to four times higher safety factor for user

Customers Also Viewed

Is Often Bought With

You Might Also Like