LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

AIR BRAKE HOSE DBL SWVL NYL 1/2HID X 3/8MPT X 36"

884.HAB-8-36C-SW - UNSPSC 40142002
0884812236961 1
AIR BRAKE HOSE DBL SWVL NYL 1/2HID X 3/8MPT X 36" AIR BRAKE HOSE DBL SWVL NYL 1/2HID X 3/8MPT X 36"
AIR BRAKE HOSE DBL SWVL NYL 1/2HID X 3/8MPT X 36"

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 36 in
Inner Diameter 1/2 in
Thread 3/8 in. MPT
PSI 225 PSI
Swivel Both Ends
EAN 4068362321825

Features

D.O.T. approved air brake hose assemblies, with MPT adapter.

Customers Also Viewed

Is Often Bought With

You Might Also Like