6MM X 30M BLACK POLYURETHANE TUBING

884.3511701 - UNSPSC 40183008
9501046808990 1
6MM X 30M BLACK POLYURETHANE TUBING 6MM X 30M BLACK POLYURETHANE TUBING
6MM X 30M BLACK POLYURETHANE TUBING

6MM X 30M BLACK POLYURETHANE TUBING — 884.3511701
  • 1/8 X 100' CLEAR POLYURETHANE TUBING — 884.35105
  • 5/32 (4MM) X 100' (30M) CLEAR POLYURETHANE TUBING — 884.35115
  • 6MM X 30M CLEAR POLYURETHANE TUBING — 884.35117
  • 6MM X 30M BLACK POLYURETHANE TUBING — 884.3511701

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Polyurethane
Colour Black
Tube O.D. 6 mm
Tube I.D. 4 mm
Max Working Pressure at 23°C 160 PSI
Working Temperature Range -40 to 70°C
Vacuum Up to 28° Hg
EAN 0774679903428

Features

Extremely flexible (even more than nylon tubings) offering excellent bending radius
Extremely kink-resistant - withstands abuse that would damage other tubing types
Excellent resistance to oils, greases, fuels, moisture and molds
Great resistance to UV rays, cuts and abrasion
RoHS compliant
Silicone free

Applications

Pneumatic systems, robotics, instrumentation, motion control devices and automation.

Is Often Bought With

You Might Also Like