
2 pieces in stock at Vaughan, ON as of 2:00 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 2:00 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Dimensions (L x W x H) | 890 x 140 x 330 mm |
| Belt Length | 1330 mm |
| Min/Max Waist Measurement | 800-1200 mm |
| Material | Polyester/Leather |
| Colour | Black/Grey |
| Product Weight (per item) | 1170 g |
| Maximum Load Capacity | 12kg (26.5 lbs) |
| EAN | 4058794147094 |
| Tool belt with two large storage compartments for carrying various tools and materials |
| Complete with drill holder suitable for right or left-handed users |
| Integrated cellphone carrying pocket |
| Circlip attachment ideal for most typical size hammers |
| High-quality polyester hip pad with breathable interior |
| Three rubber straps on the outside for pens and small screwdrivers |
| High-quality leather belt with double-prong metal buckle |
| Made from high quality polyester and velour leather trim on the support points |