Cable Installation-Pliers-3in1-Insulated-Pliers-(CR)-170MM
714.01588
- UNSPSC 27112135
071401 588961 1
071401 588961 1
Delivery
In stock delivery from our warehouses.
3 in 1 Pliers: For cutting, sheathing and stripping insulation from electrical cables with high voltage up to 1,000 Volts (AC) or up to 1,500 Volts (DC)
Promo Price : $56.52
$76.14
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 3:20 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 3:20 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 180 mm |
| Min./max. wire cross section | 1.5–2.5 mm² |
| Handle Material | 2-component plastic |
| Material | Steel, specially hardened |
| Cutting performance, cable diameter max. for ALU/C | 12 mm |
| Surface | CR || chrome-plated |
| EAN | 4050641883841 |
Features
| Taking into account the stipulated safety measures for working on high voltage parts |
| Up to 1,000 Volt (AC), to 1,500 Volt (DC) |
| Comfortable handling eliminates the need to change tools |
| Side cutter function |
| Stripping insulation in an ergonomic pulling motion |
| Ergonomic handle for safe working |
| Non-slip 2-component comfort handle with wide Insulated collar |
| Inductively-hardened precision cutting edges |
| Surface ground and chrome- plated all round |
| Lap joint |
| Compliant with IEC, GS, C and VDE International safety standards |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components |
Documents & Videos
