Combination-Pliers-Insulated-L180MM-ZEBRA
714.01575
- UNSPSC 27112135
Delivery
In stock for delivery.
0 Review(s)
For gripping, holding and cutting hard and soft wire and cable with high voltage up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
IN-STORE
8 pieces in stock at Vaughan, ON as of 7:05 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length (mm) | 180 mm |
Overall Length (in) | 7 in |
Medium-hard wire | 3.4 mm |
Hard wire | 2.2 mm |
Copper and aluminum cable | 12 mm |
EAN | 4050642466647 |
Features
In compliance with the prescribed safety measures, for work under high voltage up to 1,000 V (AC) or up to 1,500 V (DC). |
High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces |
Extra-long cutting edge allows for thicker cables |
Ergonomic, non-slip two-component comfort handle with wide Insulated collar for secure working |
Compliant with IEC 60900, GS, C and VDE International safety standards |
Cutting edges: Inductively-hardened precision cutting edges |
Torch hole: For gripping of round materials |
Surface: Ground and chrome-plated all around |
Joint: designed for accurate guide and leverage |
Applications
Electrical |
HVAC |
Auto and Maintenance |
Electric / Hybrid Vehicle Work |
Both professional and household use or anyone working with electrical components |
Documents & Videos
Review(s)
Product not yet rated.