INSULATED TOOL KIT - 21PC (PLIER & DRIVER)
965.715611
- UNSPSC 27113201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 2:31 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Number of Pieces | 21 |
Features
Insulated tool essentials – Plier & Driver Set |
In compliance with the prescribed safety measures, for work under voltages up to 1,000 V (AC) or up to 1,500 V (DC). |
Ergonomic, non-slip two-component comfort handle for secure working |
IEC 60900 Compliant |
Especially suited for Electric Vehicle applications |
PH/SL/TX Screwdrivers |
Needle nose pliers, combination pliers, side cutters & cable cutters |
Two (2) custom foam inserts |
Stored in an 8.4.2 durable Orsy system case for handling |
Insert also compatible with Workshop Tool Trolley (962.699239) |
Applications
Electrical |
Auto and Maintenance |
Electric / Hybrid Vehicle Work |
Customers Also Viewed
Review(s)
Product not yet rated.