INSULATED PLIER SET 3PCS
714.013569
- UNSPSC 27112135
0714013569961 1
0714013569961 1
Delivery
In stock delivery from our warehouses.
Assortment of high-voltage, insulated pliers for working with voltage up to 1,000 volts (AC) or up to 1,500 volts (DC).
INSULATED PLIER SET 3PCS — 714.013569
- INSULATED PLIER SET 3PCS — 714.013569
- 2K handle-Pliers-Insulated-SET-4PCS-ZEBRA — 714.01580
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.3 pieces in stock at Mississauga, ON as of 9:23 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | Combination Pliers, Diagonal Side Cutter Pliers, Snipe Nose Pliers |
| Number of Pieces | 3 |
| EAN | 4099618098345 |
Features
| In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC). |
| High-quality tool steel ensures long tool life and precision of gripping and cutting surfaces |
| Ergonomic, non-slip two-component comfort handle with wide insulated collar for secure working |
| Combination pliers with extra-long cutting edge for thicker cables |
| Needle nose pliers with tips for high bending loads |
| Side cutters with slim head shape for optimum accessibility |
| Compliant with IEC 60900, GS, C and VDE International safety standards |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components |
Documents & Videos
