Side-cutters-Pliers-Insulated-L160MM-ZEBRA
714.01572
- UNSPSC 27112135
Delivery
In stock for delivery.
0 Review(s)
For cutting hard and soft wires and cables even in hard-to-reach areas with high voltage up to 1,000 Volts (AC), or up to 1,500 Volts (DC).
IN-STORE
7 pieces in stock at Vaughan, ON as of 8:35 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length (mm) | 160 mm |
Overall Length (in) | 6-1/4 in |
Soft wire | 4 mm |
Medium-hard wire | 2.8 mm |
Hard wire | 2 mm |
EAN | 4050642466616 |
Features
In compliance with the prescribed safety measures, for work under high voltage up to 1,000 V (AC) or up to 1,500 V (DC). |
Effort-saving, clean cutting with milled precision cutting edge |
High-quality tool steel ensures long tool life and precision cutting surfaces |
Optimal accessibility thanks to slim head shape |
Ergonomic, non-slip two-component comfort handle with wide Insulated collar for secure working |
Compliant with IEC 60900, GS, C and VDE International safety standards |
Cutting edges: Inductively-hardened precision cutting edges |
Surface: Ground and chrome-plated all around |
Joint: designed for accurate guide and leverage |
Applications
Electrical |
HVAC |
Auto and Maintenance |
Electric / Hybrid Vehicle Work |
Both professional and household use or anyone working with electrical components |
965.715611
|
INSULATED TOOL KIT - 21PC (PLIER & DRIVER)
|
qty 1 |
965.715650 | INSULATED TOOL KIT VOLVO 45PC | qty 1 |
Documents & Videos
Review(s)
Product not yet rated.