Pliers-heavy-duty-side cut-Insulated-L200MM-ZEBRA
714.01597
- UNSPSC 27112135
071401 597961 1
071401 597961 1
Delivery
In stock delivery from our warehouses.
For cutting piano wire, hard and soft wire with high voltage up to 1,000 Volts (AC) or up to 1,500 Volts (DC)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 2:48 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 2:48 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Overall Length (mm) | 200 mm |
| Overall Length (in) | 8 in |
| Soft wire | 4.5 mm |
| Medium wire | 4 mm |
| Hard wire | 3 mm |
| Piano wire | 2.5 mm |
| EAN | 4050641965448 |
Features
| For working on high voltage parts up to 1,000 volts (AC) and up to 1,500 volts (DC), observing all prescribed safety precautions |
| Strength-saving, clean cutting thanks to milled precision cutting edge |
| High-quality tool steel ensures long tool life and precision of blades under maximum stresses |
| Ergonomic and slip-free 2-component comfort handle with wide Insulated collar for secure working |
| Blades: inductively hardened precision blades |
| Surface: entirely ground and chrome-plated |
| Joint: Lay-on, axis forged on |
| Material of the grip handle: Polyvinyl chloride |
| Compliant with IEC, GS, C and VDE International safety standards. |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components |
Documents & Videos