LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

INSULATED NEEDLE NOSE PLIERS ANGLED

GRY.B239B-I - UNSPSC 27112135
S123463823
INSULATED NEEDLE NOSE PLIERS ANGLED INSULATED NEEDLE NOSE PLIERS ANGLED
INSULATED NEEDLE NOSE PLIERS ANGLED

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:19 PM.

Product Details

Attribute Value
Geometry 45° Curve
Jaw Length 70 mm
Overall Length 203 mm
EAN 4052713985200

Features

45 Degree bent needle nose pliers with integrated cutter
Machined serrated teeth provide a safe and secure hold of small wires and objects
Bent nose style provides a clear line of site
Ideal for gripping in limited access areas
Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator
In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC)
Individually insulated and tested to ASTM F1505 standards
Limited Lifetime Warranty

Is Often Bought With

You Might Also Like