INSULATED 8" 1000V LONG NOSE PLIERS
714.208008
- UNSPSC 27112135
0714208008961 1
0714208008961 1
Delivery
In stock delivery from our warehouses.
For gripping, holding and cutting soft and hard wires and cables with high voltage up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
INSULATED 8" 1000V LONG NOSE PLIERS — 714.208008
- Snipe nose-Pliers-Insulated-SR-L210MM-ZEBRA — 714.01577
- INSULATED 8" 1000V LONG NOSE PLIERS — 714.208008
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Overall Length (mm) | 8" |
| EAN | 4099618143588 |
Features
| In compliance with the prescribed safety measures, for work under voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
| High-quality tool steel ensures long tool life on tips and cutting surfaces |
| Tips design for use on heavy high loads |
| Ergonomic, non-slip two-component comfort handle with wide insulated collar for secure working |
| IEC 60900 Compliant |
| Cutting edges: With additional inductive hardening |
| Surface: Ground and chrome-plated all around |
| Grip surfaces: Toothed |
| Joint: designed for accurate guide and leverage |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components |
Documents & Videos
