INSULATED SNIPE NEEDLE NOSE PLIERS ANGLED 200MM
715.0186
- UNSPSC 27112135
071501 86 061 1
071501 86 061 1
Delivery
In stock delivery from our warehouses.
For gripping, holding and cutting soft and hard wires and cables
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 200 mm (8-1/4 in) |
| Jaw Length | 74 mm |
| Jaw Width | 17.5 mm |
| Jaw Thickness | 9.5 mm |
| Jaw-tips Width | 3 mm |
| Jaw-tips Thickness | 2.5 mm |
| Material | Steel |
| Surface | Chrome plated |
| Material of Grip Handle | Plastic |
| Standards | ISO 5745 |
| EAN | 4011231724418 |
Features
| For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions |
| High-quality tool steel for long service life and precise gripping and cutting surfaces |
| Elastic tips for high stresses, especially under bending forces |
| Single-component handle with wide VDE collar for safe working |
| Inductively hardened blades |
| Surface entirely ground and chrome-plated |
| Serrated gripping surfaces |
| Lap joint |