INSULATED 1/2" 14MM SOCKET LONG
714.003014
- UNSPSC 27111704
0714003014961 1
0714003014961 1
Delivery
In stock delivery from our warehouses.
Promo Price : $23.62
$31.97
Units/package: 1
Units/package: 1
INSULATED 1/2" 14MM SOCKET LONG — 714.003014
- INSULATED 1/2" 10MM SOCKET LONG — 714.003010
- INSULATED 1/2" 12MM SOCKET LONG — 714.003012
- INSULATED 1/2" 13MM SOCKET LONG — 714.003013
- INSULATED 1/2" 14MM SOCKET LONG — 714.003014
- INSULATED 1/2" 17MM SOCKET LONG — 714.003017
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| External Drive | 1/2" |
| Socket Size | 14mm |
| Length | 94mm |
| EAN | 4099618098116 |
