INSULATED 1/4" 10MM SOCKET
715.203410
- UNSPSC 27111704
0715203410961 1
0715203410961 1
Delivery
In stock delivery from our warehouses.
Promo Price : $16.87
$22.83
Units/package: 1
Units/package: 1
INSULATED 1/4" 10MM SOCKET — 715.203410
- INSULATED 1/4" 5MM SOCKET — 715.203405
- INSULATED 1/4" 6MM SOCKET — 715.203406
- INSULATED 1/4" 7MM SOCKET — 715.203407
- INSULATED 1/4" 8MM SOCKET — 715.203408
- INSULATED 1/4" 9MM SOCKET — 715.203409
- INSULATED 1/4" 10MM SOCKET — 715.203410
- INSULATED 1/4" 11MM SOCKET — 715.203411
- INSULATED 1/4" 12MM SOCKET — 715.203412
- INSULATED 1/4" 13MM SOCKET — 715.203413
- INSULATED 1/4" 14MM SOCKET — 715.203414
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| External Drive | 1/4" |
| Socket Size | 10 mm |
| Length | 41 mm |
| EAN | 4099618098260 |
