INSULATED 1/4" REVERSIBLE RATCHET
714.105014
- UNSPSC 27111711
0714105014961 1
0714105014961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/4" |
| Insulation Rating | 1000V VDE |
| Length | 150 mm |
| Handle Length | 66 mm |
| Handle Diameter | 16.8 mm |
| Drive Type | Outer Square |
| EAN | 4099618098604 |
Customers Also Viewed
Review(s)
Product not yet rated.
