INSULATED 1/2" 125MM EXTENSION
715.125012
- UNSPSC 27112832
0715125012961 1
0715125012961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size (in) | 1/2" |
| Length | 125 mm |
Features
| Spring-loaded ball ensures a positive lock onto socket. |
| Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. |
| In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
| Individually insulated and tested to ASTM F1505 standards |
| Limited Lifetime Warranty |
Customers Also Viewed
Review(s)
Product not yet rated.
