INSULATED 1/2" 125MM EXTENSION

715.125012 - UNSPSC 27112832
0715125012961 1
INSULATED 1/2" 125MM EXTENSION INSULATED 1/2" 125MM EXTENSION
INSULATED 1/2" 125MM EXTENSION

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size (in) 1/2"
Length 125 mm

Features

Spring-loaded ball ensures a positive lock onto socket.
Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator.
In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC)
Individually insulated and tested to ASTM F1505 standards
Limited Lifetime Warranty

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.