INSULATED 1/2" REV. RATCHET
715.005012
- UNSPSC 27111711
0715005012961 1
0715005012961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/2" |
| Length | 255 mm |
| Insulation Rating | 1000V VDE |
| Handle Length | 110 mm |
| Handle Diameter | 32 mm |
| EAN | 4065746388405 |
Features
| Reversible round head ratchet – 42 Teeth |
| Orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator. |
| In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
| Individually insulated and tested to ASTM F1505 standards. |
| Limited Lifetime Warranty |
