INSULATED 3/8" REVERSIBLE RATCHET
715.003038
- UNSPSC 27111711
0715003038961 1
0715003038961 1
Delivery
In stock delivery from our warehouses.
Especially for electrical and hybrid vehicles. For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 200 mm |
| EAN | 4052703291038 |
Features
| Reversible lever function is easily accessible on the back of the ratchet head for quick change between clockwise and anti-clockwise applications |
| Quick release button on the back of the ratchet head for effortless change between sockets and extensions |
| Ergonomic handle grip that provides all day comfort |
| IEC 60900 Compliant |
| High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC) |
| Compliant with IEC, GS, C and VDE International safety standards |
