Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

INSULATED 3/8" REVERSIBLE RATCHET

715.003038 - UNSPSC 27111711
0715003038961 1
German Engineered
INSULATED 3/8" REVERSIBLE RATCHET INSULATED 3/8" REVERSIBLE RATCHET
INSULATED 3/8" REVERSIBLE RATCHET

Delivery

In stock delivery from our warehouses.

Especially for electrical and hybrid vehicles. For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions.

39.92 Promo Price : $39.92 $121.81
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 200 mm
EAN 4052703291038

Features

Reversible lever function is easily accessible on the back of the ratchet head for quick change between clockwise and anti-clockwise applications
Quick release button on the back of the ratchet head for effortless change between sockets and extensions
Ergonomic handle grip that provides all day comfort
IEC 60900 Compliant
High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
Compliant with IEC, GS, C and VDE International safety standards

Customers Also Viewed

Is Often Bought With

You Might Also Like