FREE GIFT 🎯 Score a free dartboard when you spend $699 or more! Use code: DARTMAY26.

INSULATED 3/8" 14MM SOCKET LONG

715.003314 - UNSPSC 27111704
0715003314961 1
INSULATED 3/8" 14MM SOCKET LONG INSULATED 3/8" 14MM SOCKET LONG
INSULATED 3/8" 14MM SOCKET LONG

Delivery

In stock delivery from our warehouses.
0 Review(s)

Especially for electrical and hybrid vehicles. For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions.

INSULATED 3/8" 14MM SOCKET LONG — 715.003314
  • INSULATED 3/8" HEXAGON SOCKET 8MM - SHORT — 715.003108
  • INSULATED 3/8" HEXAGON SOCKET 10MM - SHORT — 715.003110
  • INSULATED 3/8" HEXAGON SOCKET 12MM - SHORT — 715.003112
  • INSULATED 3/8" HEXAGON SOCKET 13MM - SHORT — 715.003113
  • INSULATED 3/8" HEXAGON SOCKET 14MM - SHORT — 715.003114
  • INSULATED 3/8" HEXAGON SOCKET 17MM - SHORT — 715.003117
  • INSULATED 3/8" 7MM SOCKET LONG — 715.003307
  • INSULATED 3/8" 8MM SOCKET LONG — 715.003308
  • INSULATED 3/8" 10MM SOCKET LONG — 715.003310
  • INSULATED 3/8" 12MM SOCKET LONG — 715.003312
  • INSULATED 3/8" 14MM SOCKET LONG — 715.003314
  • INSULATED 3/8" 15MM SOCKET LONG — 715.003315
  • INSULATED 3/8" 17MM SOCKET LONG — 715.003317
  • INSULATED 3/8" 19MM SOCKET LONG — 715.003319
  • INSULATED 3/8" 22MM SOCKET LONG — 715.003322

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
External Drive 3/8"
Socket Size 14 mm
Length 71.8 mm
EAN 4065746384308

Features

IEC 60900 Compliant
High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
Compliant with IEC, GS, C and VDE International safety standards

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.