INSULATED 3/8" 15MM SOCKET LONG
715.003315
- UNSPSC 27111704
0715003315961 1
0715003315961 1
Delivery
In stock delivery from our warehouses.
Especially for electrical and hybrid vehicles. For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions.
INSULATED 3/8" 15MM SOCKET LONG — 715.003315
- INSULATED 3/8" HEXAGON SOCKET 8MM - SHORT — 715.003108
- INSULATED 3/8" HEXAGON SOCKET 10MM - SHORT — 715.003110
- INSULATED 3/8" HEXAGON SOCKET 12MM - SHORT — 715.003112
- INSULATED 3/8" HEXAGON SOCKET 13MM - SHORT — 715.003113
- INSULATED 3/8" HEXAGON SOCKET 14MM - SHORT — 715.003114
- INSULATED 3/8" HEXAGON SOCKET 17MM - SHORT — 715.003117
- INSULATED 3/8" 7MM SOCKET LONG — 715.003307
- INSULATED 3/8" 8MM SOCKET LONG — 715.003308
- INSULATED 3/8" 10MM SOCKET LONG — 715.003310
- INSULATED 3/8" 12MM SOCKET LONG — 715.003312
- INSULATED 3/8" 14MM SOCKET LONG — 715.003314
- INSULATED 3/8" 15MM SOCKET LONG — 715.003315
- INSULATED 3/8" 17MM SOCKET LONG — 715.003317
- INSULATED 3/8" 19MM SOCKET LONG — 715.003319
- INSULATED 3/8" 22MM SOCKET LONG — 715.003322
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| External Drive | 3/8" |
| Socket Size | 15 mm |
| Length | 71.8 mm |
| EAN | 4099618098178 |
Features
| IEC 60900 Compliant |
| High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC) |
| Compliant with IEC, GS, C and VDE International safety standards |
