INSULATED 3/8" 7MM SOCKET LONG
715.003307
- UNSPSC 27111704
0715003307961 1
0715003307961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Especially for electrical and hybrid vehicles. For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions.
INSULATED 3/8" 7MM SOCKET LONG — 715.003307
- INSULATED 3/8" HEXAGON SOCKET 8MM - SHORT — 715.003108
- INSULATED 3/8" HEXAGON SOCKET 10MM - SHORT — 715.003110
- INSULATED 3/8" HEXAGON SOCKET 12MM - SHORT — 715.003112
- INSULATED 3/8" HEXAGON SOCKET 13MM - SHORT — 715.003113
- INSULATED 3/8" HEXAGON SOCKET 14MM - SHORT — 715.003114
- INSULATED 3/8" HEXAGON SOCKET 17MM - SHORT — 715.003117
- INSULATED 3/8" 7MM SOCKET LONG — 715.003307
- INSULATED 3/8" 8MM SOCKET LONG — 715.003308
- INSULATED 3/8" 10MM SOCKET LONG — 715.003310
- INSULATED 3/8" 12MM SOCKET LONG — 715.003312
- INSULATED 3/8" 14MM SOCKET LONG — 715.003314
- INSULATED 3/8" 15MM SOCKET LONG — 715.003315
- INSULATED 3/8" 17MM SOCKET LONG — 715.003317
- INSULATED 3/8" 19MM SOCKET LONG — 715.003319
- INSULATED 3/8" 22MM SOCKET LONG — 715.003322
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| External Drive | 3/8" |
| Socket Size | 7 mm |
| Length | 71.8 mm |
| EAN | 4099618098185 |
Features
| IEC 60900 Compliant |
| High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC) |
| Compliant with IEC, GS, C and VDE International safety standards |
Review(s)
Product not yet rated.
