THIS WEEK ONLY: Shop Our Limited-Edition Products.

INSULATED 3/8" 8MM SOCKET LONG

715.003308 - UNSPSC 27111704
0715003308961 1
INSULATED 3/8" 8MM SOCKET LONG INSULATED 3/8" 8MM SOCKET LONG
INSULATED 3/8" 8MM SOCKET LONG

Delivery

In stock delivery from our warehouses.
0 Review(s)

Especially for electrical and hybrid vehicles. For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions.

INSULATED 3/8" 8MM SOCKET LONG — 715.003308
  • INSULATED 3/8" HEXAGON SOCKET 8MM - SHORT — 715.003108
  • INSULATED 3/8" HEXAGON SOCKET 10MM - SHORT — 715.003110
  • INSULATED 3/8" HEXAGON SOCKET 12MM - SHORT — 715.003112
  • INSULATED 3/8" HEXAGON SOCKET 13MM - SHORT — 715.003113
  • INSULATED 3/8" HEXAGON SOCKET 14MM - SHORT — 715.003114
  • INSULATED 3/8" HEXAGON SOCKET 17MM - SHORT — 715.003117
  • INSULATED 3/8" 7MM SOCKET LONG — 715.003307
  • INSULATED 3/8" 8MM SOCKET LONG — 715.003308
  • INSULATED 3/8" 10MM SOCKET LONG — 715.003310
  • INSULATED 3/8" 12MM SOCKET LONG — 715.003312
  • INSULATED 3/8" 14MM SOCKET LONG — 715.003314
  • INSULATED 3/8" 15MM SOCKET LONG — 715.003315
  • INSULATED 3/8" 17MM SOCKET LONG — 715.003317
  • INSULATED 3/8" 19MM SOCKET LONG — 715.003319
  • INSULATED 3/8" 22MM SOCKET LONG — 715.003322

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
External Drive 3/8"
Socket Size 8 mm
Length 71.8 mm

Features

IEC 60900 Compliant
High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
Compliant with IEC, GS, C and VDE International safety standards

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.