INSULATED 1/2" T HANDLE
695.005012
- UNSPSC 27111701
0695005012961 1
0695005012961 1
Delivery
In stock delivery from our warehouses.
Promo Price : $9.42
$40.60
Units/package: 1
Units/package: 1
INSULATED 1/2" T HANDLE — 695.005012
- INSULATED 1/2" T HANDLE — 695.005012
- INSULATED 1/4" T HANDLE — 695.005014
- INSULATED 3/8" T HANDLE — 695.005038
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/2" |
| Length | 206 mm |
| Height | 21.5 mm |
| Width | 197 mm |
| Handle Diameter | 21.5 mm |
| EAN | 4099618098512 |
