INSULATED SCREWDRIVER SET 7PCS
613.963507
- UNSPSC 27111736
0613963507961 1
0613963507961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Screwdriver set for working on high voltage parts up to 1000 volts (AC) or up to 1500 volts (DC).
INSULATED SCREWDRIVER SET 7PCS — 613.963507
- Screwdriver-Insulated-SET-Precision-SL/PH-7PCS-ZEBRA — 613.4894
- Screwdriver-Insulated-Interchangeable-SET-14PCS — 613.90014
- Screwdriver-Insulated-SET-6PC-HEXHD-ZEBRA — 613.93666
- INSULATED TX SCREWDRIVER SET - 6 PC — 613.96235
- Screwdriver-Insulated-SET-PH/SL-5PCS-ZEBRA — 613.96325
- Screwdriver-Insulated-SET-SLIM-PH/SL-5PCS-ZEBRA — 613.963250
- INSULATED SCREWDRIVER SET 7PCS — 613.963507
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | Slotted, PH |
| Number of Pieces | 7 |
| EAN | 4099618098376 |
Contents
| Sizes: 1 x 5.5; 1 x 6; 1 x 7; 1 x 8; 1 x 10; 1 x 13 |
Features
| High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC) |
| Compliant with IEC, GS, C and VDE International safety standards. |
| Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life. |
| Screw symbol and handle size on end of handle for quick identification |
Applications
| Electrical |
| HVAC |
| Auto and Maintenance |
| Electric / Hybrid Vehicle Work |
| Both professional and household use or anyone working with electrical components. |
Customers Also Viewed
Review(s)
Product not yet rated.
