INSULATED SQUARE SCREWDRIVER SQ#2
GRY.RB222-I
- UNSPSC 27111736
S123473523
S123473523
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 8:07 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Size | SQ#2 |
| Blade Length | 159 mm |
| Overall Length | 260 mm |
| EAN | 4052713985385 |
Features
| Extra long blade for precision in long-reach applications |
| Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator |
| In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
| Individually insulated and tested to ASTM F1505 standards |
| Limited Lifetime Warranty |