INSULATED TX SCREWDRIVER TX20
613.62320
- UNSPSC 27111736
Delivery
In stock for delivery.
0 Review(s)
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 221 mm |
Tip Size | TX 20 |
Blade Length | 125 mm |
Handle Length | 96 mm |
Handle Width | 31 mm |
Features
Blade: Burnished, insulated |
Tip: TX socket, Black Point |
Screw symbol and handle size on end of handle for quick identification |
Standard: IEC 60900:2012 |
965.715611
|
INSULATED TOOL KIT - 21PC (PLIER & DRIVER)
|
qty 1 |
965.715650 | INSULATED TOOL KIT VOLVO 45PC | qty 1 |
Customers Also Viewed
Review(s)
Product not yet rated.