INSULATED TX SCREWDRIVER TX30
613.62330
- UNSPSC 27111736
Delivery
In stock for delivery.
0 Review(s)
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 256 mm |
Tip Size | TX 30 |
Blade Length | 150 mm |
Handle Length | 106 mm |
Handle Width | 35 mm |
Features
Blade: Burnished, insulated |
Tip: TX socket, Black Point |
Screw symbol and handle size on end of handle for quick identification |
Standard: IEC 60900:2012 |
Customers Also Viewed
Review(s)
Product not yet rated.