Free Shipping: For every order of $350 or more with the promo code : FREESHIP

INSULATED TX SCREWDRIVER TX9

613.62309 - UNSPSC 27111736
German Engineered
INSULATED TX SCREWDRIVER TX9 INSULATED TX SCREWDRIVER TX9
INSULATED TX SCREWDRIVER TX9

Delivery

In stock for delivery.
0 Review(s)

For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Length 183 mm
Tip Size TX 9
Blade Length 100 mm
Handle Length 83 mm
Handle Width 27 mm

Features

Blade: Burnished, insulated
Tip: TX socket, Black Point
Screw symbol and handle size on end of handle for quick identification
Standard: IEC 60900:2012
965.715611 INSULATED TOOL KIT - 21PC (PLIER & DRIVER) qty 1
965.715650 INSULATED TOOL KIT VOLVO 45PC qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.