Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

INSULATED 12MM OPEN END WRENCH

715.202412 - UNSPSC 27111706
0715202412961 1
INSULATED 12MM OPEN END WRENCH INSULATED 12MM OPEN END WRENCH
INSULATED 12MM OPEN END WRENCH

Delivery

In stock delivery from our warehouses.

29.99 Promo Price : $29.99 $39.99
Units/package: 1
INSULATED 12MM OPEN END WRENCH — 715.202412
  • INSULATED 7MM OPEN END WRENCH — 715.202407
  • INSULATED 8MM OPEN END WRENCH — 715.202408
  • INSULATED 10MM OPEN END WRENCH — 715.202410
  • INSULATED 12MM OPEN END WRENCH — 715.202412
  • INSULATED 14MM OPEN END WRENCH — 715.202414
  • INSULATED 17MM OPEN END WRENCH — 715.202417
  • INSULATED 19MM OPEN END WRENCH — 715.202419

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width Across Flats 12 mm
Length 123 mm
Insulation Rating 1000V VDE
DIN DIN 60900
EAN 4099618098918

Customers Also Viewed

Is Often Bought With

You Might Also Like