INSULATED 17MM OPEN END WRENCH
715.202417
- UNSPSC 27111706
0715202417961 1
0715202417961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
INSULATED 17MM OPEN END WRENCH — 715.202417
- INSULATED 7MM OPEN END WRENCH — 715.202407
- INSULATED 8MM OPEN END WRENCH — 715.202408
- INSULATED 10MM OPEN END WRENCH — 715.202410
- INSULATED 12MM OPEN END WRENCH — 715.202412
- INSULATED 14MM OPEN END WRENCH — 715.202414
- INSULATED 17MM OPEN END WRENCH — 715.202417
- INSULATED 19MM OPEN END WRENCH — 715.202419
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Width Across Flats | 17 mm |
| Length | 163 mm |
| Insulation Rating | 1000V VDE |
| DIN | DIN 60900 |
| EAN | 4099618098857 |
Review(s)
Product not yet rated.
