Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

INSULATED BOX WRENCH OFFSET 14MM

715.002314 - UNSPSC 27111744
0715002314961 1
German Engineered
INSULATED BOX WRENCH OFFSET 14MM INSULATED BOX WRENCH OFFSET 14MM
INSULATED BOX WRENCH OFFSET 14MM

Delivery

In stock delivery from our warehouses.
0 Review(s)

Especially suitable for electric and hybrid vehicles. For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

INSULATED BOX WRENCH OFFSET 14MM — 715.002314
  • INSULATED BOX WRENCH OFFSET 8MM — 715.002308
  • INSULATED BOX WRENCH OFFSET 10MM — 715.002310
  • INSULATED BOX WRENCH OFFSET 12MM — 715.002312
  • INSULATED BOX WRENCH OFFSET 13MM — 715.002313
  • INSULATED BOX WRENCH OFFSET 14MM — 715.002314

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Width Across Flats 14 mm
Length 205 mm
External Diameter of Ring 30 mm
Material Chrome-Vanadium Steel
EN standard 60904
Surface VDE Insulated
EAN 4045989867585

Features

IEC 60900 Compliant
High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
Compliant with IEC, GS, C and VDE International safety standards

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.