INSULATED OPEN-END WRENCH 3/8"*
GRY.E012-I
- UNSPSC 27111706
Delivery
INSULATED OPEN-END WRENCH 3/8"* — GRY.E012-I
- INSULATED OPEN-END WRENCH 5/16"* — GRY.E010-I
- INSULATED OPEN-END WRENCH 11/32"* — GRY.E011-I
- INSULATED OPEN-END WRENCH 3/8"* — GRY.E012-I
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Hex Size | 3/8 in |
| Length | 127 mm |
| EAN | 4052713985279 |
Features
| Precision machined for a tight and secure fit. |
| Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator |
| In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC) |
| Individually insulated and tested to ASTM F1505 standards |
| Limited Lifetime Warranty |
