INSULATED OPEN-END WRENCH 5/16"*

GRY.E010-I - UNSPSC 27111706
INSULATED OPEN-END WRENCH 5/16"* INSULATED OPEN-END WRENCH 5/16"*
INSULATED OPEN-END WRENCH 5/16"*

INSULATED OPEN-END WRENCH 5/16"* — GRY.E010-I
  • INSULATED OPEN-END WRENCH 5/16"* — GRY.E010-I
  • INSULATED OPEN-END WRENCH 11/32"* — GRY.E011-I
  • INSULATED OPEN-END WRENCH 3/8"* — GRY.E012-I

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Hex Size 5/16 in
Length 120 mm
EAN 4052713985255

Features

Precision machined for a tight and secure fit.
Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator
In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC)
Individually insulated and tested to ASTM F1505 standards
Limited Lifetime Warranty

Is Often Bought With

You Might Also Like