TELESCOPIC SNOW BRUSH & ICE SCRAPER
695.943954
- UNSPSC 47131605
0695943954961 1
0695943954961 1
Delivery
In stock delivery from our warehouses.
Promo Price : $28.00
$40.98
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 1:03 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Red |
| Colour of Handle | Black |
| Length | 1400 mm |
| Material | ABS |
| Material of Long Handle | Aluminum |
| Material of Bristles | PP - Polypropylene |
| EAN | 4062856083435 |
Features
| Adjustable length |
| Ice Scraper and broom can be removed |
