Alpine Snow Shovel
WMN.PP26KD
- UNSPSC 27112004
9501026300990 1
9501026300990 1
Delivery
No stock for delivery. -
Alpine Snow Shovel — WMN.PP26KD
- Pro Garden Spade — WMN.ND052
- Heavy-Duty Grain & Coal Scoop Shovel — WMN.ND874
- Scoop Shovel With Aluminum Blade — WMN.NE161
- Heavy-Duty Bow Rake — WMN.NN242
- Square Point Shovel — WMN.NN246
- Yukon Snow Shovel, Aluminum Blade 14"W — WMN.NO604
- Pro Snow Shovel — WMN.P139KD
- Alpine Snow Shovel — WMN.PP26KD
- Heavy-Duty Drain Spade — WMN.TLZ470
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Not stocked in Vaughan, ON.2 pieces in stock at Mississauga, ON as of 3:06 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Blade Material | Poly |
| Blade Size (HxW) | 11" x 26" |
| Handle Material | Stained hardwood |
| Handle Length | 46 1/4" |
| Quantity | 1 |
| EAN | 4068362491955 |
