SCOOP SHOVEL ALUMINUM BLADE 24"
9501.024066
- UNSPSC 27112004
9501024066990 1
9501024066990 1
New
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Blade Size | 14" x 18" |
| Handle Material | Wood |
| Handle Length | 24-1/2" |
| Overall Length | 46-5/8" |
| Blade Material | Aluminum |
| Handle Type | D-Grip |
| Weight | 3 lbs |
| EAN | 4068362283031 |
Benefits & Advantage
| Perfect for moving and scooping lightweight granulated materials |
| Lightweight construction for comfort and productivity |
| Hardwood handle with aluminum blade resistant to rust |
