Economy Moss Rubber Floor Squeegee Black 18"

891.47018 - UNSPSC 47121803
9501026344990 1
 Economy Moss Rubber Floor Squeegee Black 18"  Economy Moss Rubber Floor Squeegee Black 18"
 Economy Moss Rubber Floor Squeegee Black 18"

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 9:30 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Quantity 1
EAN 0060188470187

Features

Economical solution for all-purpose squeegee tasks
Closed-cell moss rubber blade works equally well on textured as smooth surfaces

Applications

Garages, warehouses, pool decks
Any wet, hard surface

Instructions

Attached to a tapered handle (891.52513) and use squeegee with light pressure to push water and liquids away from the user and into the desired drain or location.

Notices

Nothing stops this industrial floor squeegee, not even brick or quarry tile. The closed-cell moss rubber digs deep into grouting and irregular surfaces to move liquid with ease. So cost-effective you can afford to replace the whole unit, rather than just the blade. Use with tapered wooden (891.52513).

Customers Also Viewed

Is Often Bought With

You Might Also Like