Heavy Duty Moss Rubber Floor Squeegee Red 18"
891.47218
- UNSPSC 47121803
9501026337990 1
9501026337990 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 9:25 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Quantity | 1 |
| EAN | 0060188472181 |
Features
| 98% closed-cell moss rubber conforms to rough floor surfaces to move water easily |
| Heavy-duty galvanized steel channel and brace will stay strong even with frequent use |
| Use with tapered wooden handles (891.52513) |
| Great on textured or uneven floors |
Applications
| Garages, warehouses, pool decks |
| Any wet, hard surface |
Instructions
Attached to a tapered handle (891.52513) and use squeegee with light pressure to push water and liquids away from the user and into the desired drain or location.
Notices
Moss rubber is the preferred material for floor squeegees that must work on uneven surfaces. The rubber's sponge-like consistency creates a seal between blade and floor, even on rough surfaces such as tile, slate or brick, allowing the user to move large quantities of liquid with ease. This heavy-duty moss rubber squeegee features a galvanized steel channel and special brace-like connector for extra stability and longevity.