LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

CHALK LINE WITH GEAR RATIO

713.70220 - UNSPSC 27112304
071370 220961 1
CHALK LINE WITH GEAR RATIO CHALK LINE WITH GEAR RATIO
CHALK LINE WITH GEAR RATIO

Delivery

In stock delivery from our warehouses.

Upgrade your marking game with the Wurth high-performance chalk line. Experience the precision and durability you need for every project. Order now to mark measurements with confidence!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Cord Length 30 m
EAN 4052703628247

Benefits & Advantage

For marking with chalk powder.
Very light, extremely impact-resistant die-cast magnesium casing.
Extremely quick rolling up of the marking cord with gear ratio 5:1.
Quick pull-out of the marking cord. Pressing the crank enables the cord to be pulled out at idling.
No slippage of the serrated, hardened end hook.
Safe storage thanks to stainless steel belt clip attachment in the casing.

Applications

The Wurth chalk line offers efficiency and durability, with a 5:1 rapid reel-in ratio, and a magnesium die-cast housing that’s both lightweight and impact-resistant. Enjoy smooth cord extraction with a simple push of the handle, and rely on the toothed, tempered end hook for secure marking every time. Plus, with a built-in stainless steel belt clip, your tool is always accessible and ready to go.

Customers Also Viewed

Is Often Bought With

You Might Also Like