THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

Deep-Hole Marker Set with Magnetic Holster, 9 Pcs

967.911220 - UNSPSC 27112300
0967911220961 1
Deep-Hole Marker Set with Magnetic Holster, 9 Pcs Deep-Hole Marker Set with Magnetic Holster, 9 Pcs
Deep-Hole Marker Set with Magnetic Holster, 9 Pcs
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Pieces 9 Pcs
Min/Max Line Thickness 0.5 - 1.5 mm
EAN 4068362150852

Features

Mechanical lead marker (not ink)
Removable handle: marking possible up to 90 mm deep
Integrated sharpener in the cap
Magnetic closure
Includes 1x deep-hole marker, 1x magnetic holster, 7x graphite leads
For marking on virtually all surfaces

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.