Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

Light Spirit Level 120cm

714.644212 - UNSPSC 27111802
0714644212961 1
Light Spirit Level 120cm Light Spirit Level 120cm
Light Spirit Level 120cm

Delivery

In stock delivery from our warehouses.

For excellent readability and long service life

Light Spirit Level 120cm — 714.644212
  • Light Spirit Level 30cm — 714.644203
  • Light Spirit Level 60cm — 714.644206
  • Light Spirit Level 100cm — 714.644210
  • Light Spirit Level 120cm — 714.644212

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 7:24 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 7:24 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 120 cm
Height 20 mm
Width 50 mm
EAN 4050642409118

Features

Stable rectangular profile with smooth lateral surfaces
Acrylic glass level block with integrated, corrosion-free reading rings
No discoloration of liquid, maximum precision with temperature fluctuations
Florescent level liquid, highly resistant to UV radiation
Very smooth surface, therefore easy to clean
Red electrostatic powder coating
High precision
Robust light metal profile with milled measuring surface
Non-Magnetic

Customers Also Viewed

Is Often Bought With

You Might Also Like