Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

Light Spirit Level 60cm

714.644206 - UNSPSC 27111802
0714644206961 1
Light Spirit Level 60cm Light Spirit Level 60cm
Light Spirit Level 60cm

For excellent readability and long service life

Light Spirit Level 60cm — 714.644206
  • Light Spirit Level 30cm — 714.644203
  • Light Spirit Level 60cm — 714.644206
  • Light Spirit Level 100cm — 714.644210
  • Light Spirit Level 120cm — 714.644212

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:23 AM.

Product Details

Attribute Value
Length 60 cm
Height 20 mm
Width 50 mm
EAN 4050642409026

Features

Stable rectangular profile with smooth lateral surfaces
Acrylic glass level block with integrated, corrosion-free reading rings
No discoloration of liquid, maximum precision with temperature fluctuations
Florescent level liquid, highly resistant to UV radiation
Very smooth surface, therefore easy to clean
Red electrostatic powder coating
High precision
Robust light metal profile with milled measuring surface
Non-Magnetic

Is Often Bought With

You Might Also Like