PREMIUM LIGHT METAL SPIRIT LEVEL 60CM/24"
714.644006
- UNSPSC 27111802
0714644006961 1
0714644006961 1
Delivery
In stock delivery from our warehouses.
Extra strong, low-torsion light metal rectangular profile with two handles.
PREMIUM LIGHT METAL SPIRIT LEVEL 60CM/24" — 714.644006
- PREMIUM LIGHT METAL SPIRIT LEVEL 60CM/24" — 714.644006
- PREMIUM LIGHT METAL SPIRIT LEVEL 80CM/32" — 714.644008
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Measurement accuracy (per length) | 0.5 mm/m |
| Measurement accuracy overhead measurement (per len | 0.5 mm/m |
| Measurement accuracy degree | 0.029 degrees/degree |
| Measurement accuracy overhead measurement degree | 0.029 degrees |
| Length | 60 cm (23-1/2 in) |
| Height | 30 mm |
| Width | 60 mm |
| Handle | 1 pc |
| Quantity | 1 |
| EAN | 4050642400955 |
Features
| Two milled measuring surfaces enable very high accuracy even with overhead measurements. |
| Two vertical vials eliminate the need to rotate the spirit level. |
| Removable endcaps. |
| Smooth electrostatic powder coating allows for easy cleaning. |
| High durability and long service life. |
| Vial blocks are made of acrylic glass with inserted, corrosion-free reading rings. |
| Vial liquid has high resistance to UV radiation, no discoloration of the liquid, highest precision in temperature fluctuations. |
