
2 pieces in stock at Vaughan, ON as of 7:25 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 7:25 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Measurement accuracy (per length) | 0.5 mm/m |
| Measurement accuracy overhead measurement (per len | 0.75 mm/m |
| Measurement accuracy degree | 0.029 degrees/degree |
| Measurement accuracy overhead measurement degree | 0.043 degrees |
| Length | 25 cm (9-7/8 in) |
| Height | 20 mm |
| Width | 50 mm |
| Number of Magnets | 2 pcs |
| EAN | 4050642417717 |
| Very good readability and easy determination of inclinations: 360° rotatable angle level with scaling. |
| No discoloration of the liquid, highest precision with temperature fluctuations: Fluorescent vial liquid with high resistance to UV radiation. |
| Extra strong grip on pipes, profiles and steel components: Milled measuring surface with V-groove and rare earth magnets. |
| For the toughest work: Extra strong die-cast aluminium profile. |