
4 pieces in stock at Vaughan, ON as of 8:39 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:39 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Material | Plastic |
| Contents | 5 L |
| Height | 10 in |
| Colour | White |
| Resistance | Oil, acids |
| Scale | Scale increments 100ml |
| EAN | 4011231618236 |
| Resistant to acid and chemicals |
| Safe for food |
| Scale in 100 mL increments |
| For use of transferring oil, coolant, window cleaner etc. |